ProductPage

ERIKS O-ring EPDM 70 Compound 55985

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product URL default O-ring Calculator    URL
Product URL default O-ring Selector    URL
Product URL default Guide to O-rings    URL
Product URL default Prevent damage    URL
Product URL default Quality control    URL
Product overview

The black Compound 55985 O-ring from ERIKS has been specifically designed for static applications and slow, dynamic applications involving drinking water. This O-ring is certified for use in drinking water systems in many European countries (KIWA, WRAS, ACS, UBA, KTW, W270 and Belgaqua), and also in the United States (NSF). Are you looking for an EPDM O-ring for the food industry? If so, choose Compound 559270. If you need a seal for the pharmaceutical industry, use Compound 559273.

Application

Temperature resistance
This EPDM O-ring has an operating temperature range of -45°C to +150°C.

Maximum pressure
This EPDM O-ring seal has a Shore A hardness of 70. This makes it suitable for applications with a pressure of up to 80 bars. Note that you must also strictly adhere to the guidelines in the chart below. This chart shows the relationship between the hardness of your O-ring, the pressure in your application, the groove size and the seal clearance gap.

Are you going to use this O-ring seal in a slow, dynamic application with a pressure of 50 bars or higher? If so, we advise you to use back-up rings.

Chemical resistance
This EPDM rubber is the ideal material for applications involving drinking water. It is also resistant to hot water and steam.

Recommended in: Food & Beverages

Stock item
Product: O-ring
Material: EPDM
Colour: Black
Hardness: 70
Compound: 55985
Temperature range (°C): from -45 to 150
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to DIN3771
Size according to BS4518
Size according to JIS
Size according to DIN11864
Clear filter      (922 of the 922 items displayed)
Page Size   
Next
O-ring EPDM 70 55985 1.8x1.5mm ERIKS O-ring EPDM 70 55985 1.8x1.5mm ERIKS Item #: 12646278
 
Please login to see prices
O-ring EPDM 70 55985 1.85x1.5mm ERIKS O-ring EPDM 70 55985 1.85x1.5mm ERIKS Item #: 12572995
 
Please login to see prices
O-ring EPDM 70 55985 AS568-BS1806-ISO3601-004 1.78x1.78mm ERIKS O-ring EPDM 70 55985 AS568-BS1806-ISO3601-004 1.78x1.78mm ERIKS Item #: 12192159
 
Please login to see prices
O-ring EPDM 70 55985 AS568-BS1806-ISO3601-102 1.24x2.62mm ERIKS O-ring EPDM 70 55985 AS568-BS1806-ISO3601-102 1.24x2.62mm ERIKS Item #: 12192222
 
Please login to see prices
O-ring EPDM 70 55985 2x1.5mm ERIKS O-ring EPDM 70 55985 2x1.5mm ERIKS Item #: 12573032
 
Please login to see prices
O-ring EPDM 70 55985 2.6x1mm ERIKS O-ring EPDM 70 55985 2.6x1mm ERIKS Item #: 12949035
 
Please login to see prices
O-ring EPDM 70 55985 2.5x1mm ERIKS O-ring EPDM 70 55985 2.5x1mm ERIKS Item #: 12612893
 
Please login to see prices
O-ring EPDM 70 55985 2.7x1.5mm ERIKS O-ring EPDM 70 55985 2.7x1.5mm ERIKS Item #: 12945115
 
Please login to see prices
O-ring EPDM 70 55985 NF-R00 2.2x1.6mm ERIKS O-ring EPDM 70 55985 NF-R00 2.2x1.6mm ERIKS Item #: 12509154
 
Please login to see prices
O-ring EPDM 70 55985 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS O-ring EPDM 70 55985 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS Item #: 12192160
 
Please login to see prices
Stock item
Product: O-ring
Material: EPDM
Colour: Black
Hardness: 70
Compound: 55985
Temperature range (°C): from -45 to 150
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to DIN3771
Size according to BS4518
Size according to JIS
Size according to DIN11864
Clear filter      (922 of the 922 items displayed)
Page Size   
Next