ItemPage
PCE

HAM-LET HL-Llok-T-764L-SS-22mm

ERIKS item #:     11378898

Manufacturer partnumber: 3000301

Product features    

Attribute     Value    
Type 764L
Material Stainless steel 316 (1.4401)
Shape T-piece
External tube diameter of connection 1 (mm) 22
External tube diameter of connection 2 (mm) 22
External tube diameter of connection 3 (mm) 22
Connection 1 Compression ring
Connection 2 Clamping ring
Connection 3 Clamping ring
Nominal internal diameter of connection 1 22 mm
Nominal internal diameter of connection 2 22 mm
Nominal internal diameter of connection 3 22 mm