ProductPage

ERIKS O-ring HNBR 90 Compound 886516

Product documents

Document type Document type
Product Data sheet default Download  (PDF)
Product URL default O-ring Calculator    URL

ERIKS’ HNBR 886516 is a high performance grade hydrogenated nitrile compound developed for high pressure, down hole applications (RGD or EAD grade)

Product: O-ring
Material: HNBR
Colour: Black
Hardness: 90
Compound: 886516
Temperature range (°C): from -30 to 150
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Clear filter      (53 of the 53 items displayed)
Page Size   
Next
O-ring HNBR 90 886516 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS O-ring HNBR 90 886516 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS Item #: 12669538
 
Please login to see prices
O-ring HNBR 90 886516 AS568-BS1806-ISO3601-008 4.47x1.78 mm ERIKS O-ring HNBR 90 886516 AS568-BS1806-ISO3601-008 4.47x1.78 mm ERIKS Item #: 12562587
 
Please login to see prices
O-ring HNBR 90 886516 AS568-BS1806-ISO3601-009 5.28x1.78 mm ERIKS O-ring HNBR 90 886516 AS568-BS1806-ISO3601-009 5.28x1.78 mm ERIKS Item #: 12562588
 
Please login to see prices
O-ring HNBR 90 886516 AS568-BS1806-ISO3601-010 6.07x1.78 mm ERIKS O-ring HNBR 90 886516 AS568-BS1806-ISO3601-010 6.07x1.78 mm ERIKS Item #: 12562589
 
Please login to see prices
O-ring HNBR 90 886516 AS568-BS1806-ISO3601-011 7.65x1.78 mm ERIKS O-ring HNBR 90 886516 AS568-BS1806-ISO3601-011 7.65x1.78 mm ERIKS Item #: 12562590
 
Please login to see prices
O-ring HNBR 90 886516 AS568-BS1806-ISO3601-112 12.37x2.62 mm ERIKS O-ring HNBR 90 886516 AS568-BS1806-ISO3601-112 12.37x2.62 mm ERIKS Item #: 12485360
 
Please login to see prices
O-ring HNBR 90 886516 AS568-BS1806-ISO3601-113 13.94x2.62 mm ERIKS O-ring HNBR 90 886516 AS568-BS1806-ISO3601-113 13.94x2.62 mm ERIKS Item #: 12669533
 
Please login to see prices
O-ring HNBR 90 886516 AS568-BS1806-ISO3601-210 18.64x3.53 mm ERIKS O-ring HNBR 90 886516 AS568-BS1806-ISO3601-210 18.64x3.53 mm ERIKS Item #: 12526934
 
Please login to see prices
O-ring HNBR 90 886516 AS568-BS1806-ISO3601-117 20.29x2.62 mm ERIKS O-ring HNBR 90 886516 AS568-BS1806-ISO3601-117 20.29x2.62 mm ERIKS Item #: 12562591
 
Please login to see prices
O-ring HNBR 90 886516 AS568-BS1806-ISO3601-021 23.52x1.78 mm ERIKS O-ring HNBR 90 886516 AS568-BS1806-ISO3601-021 23.52x1.78 mm ERIKS Item #: 12562592
 
Please login to see prices
Product: O-ring
Material: HNBR
Colour: Black
Hardness: 90
Compound: 886516
Temperature range (°C): from -30 to 150
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Clear filter      (53 of the 53 items displayed)
Page Size   
Next