ProductPage

GOODALL Rubber hose Tanker SD Flexotek 7 bar


Product documents

Document Document type
Product overview

Internal diameter (mm)
Maximum operating pressure (bar): 6
Minimum burst pressure (bar): 18
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: NBR
Temperature range °F (°F): from -22 to 176
Standard
Static wire: No
Clear filter      (2 of the 2 items displayed)
excl. VAT
Rubber hose Tanker SD Flexotek 6 bar, coil=61m, I.D. 76x6 GOODALL Rubber hose Tanker SD Flexotek 6 bar, coil=61m, I.D. 76x6 ERIKS Item #: 13335865
 
Price excl. VAT (Per meter):
€59.40
Price incl. VAT  €71.87
Rubber hose Tanker SD Flexotek 6 bar, coil=61m, I.D. 102x6,5 GOODALL Rubber hose Tanker SD Flexotek 6 bar, coil=61m, I.D. 102x6,5 ERIKS Item #: 13335866
 
Price excl. VAT (Per meter):
€59.54
Price incl. VAT  €72.04
Internal diameter (mm)
Maximum operating pressure (bar): 6
Minimum burst pressure (bar): 18
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: NBR
Temperature range °F (°F): from -22 to 176
Standard
Static wire: No
Clear filter      (2 of the 2 items displayed)