|
3M
Vlies-Handpads CF-HP zeer fijn 160x224mm rood
ERIKS Artikelnr: 23151739
Catalogusartikelnr 1: 23151739
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "cf-hp handpad 152x228mm a vfn rood",
"item_id": "gr0000000475552",
"material_number": "23151739",
"price": "1.66",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0174_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cf-hp handpad 152x228mm a vfn rood",
"item_id": "gr0000000475552",
"material_number": "23151739",
"price": "1.66",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0174_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Vlies-Handpads CF-HP zeer fijn 160x224mm rood
ERIKS Artikelnr: 23579354
Catalogusartikelnr 1: 84510016
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fleece hand pads cf-hp very fine 160x224mm red3 m",
"item_id": "gr0000000681842",
"material_number": "23579354",
"price": "2.4",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0174_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece hand pads cf-hp very fine 160x224mm red3 m",
"item_id": "gr0000000681842",
"material_number": "23579354",
"price": "2.4",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0174_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Vlies-Handpads CF-HP ultrafijn 161x224mm grijs
ERIKS Artikelnr: 23579356
Catalogusartikelnr 1: 84510020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fleece hand pads cf-hp ultra fine 161x224mmgrey 3 m",
"item_id": "gr0000000689146",
"material_number": "23579356",
"price": "1.79",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0174_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece hand pads cf-hp ultra fine 161x224mmgrey 3 m",
"item_id": "gr0000000689146",
"material_number": "23579356",
"price": "1.79",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0174_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Clean & Finish Handpad CF-HP A VFN rood 120 x 150 mm
ERIKS Artikelnr: 12140144
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "sb cf-sh 120x150mm a very fine",
"item_id": "gr0000000918445",
"material_number": "12140144",
"price": "1.01",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0174_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sb cf-sh 120x150mm a very fine",
"item_id": "gr0000000918445",
"material_number": "12140144",
"price": "1.01",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0174_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|