ProductPage

ERIKS X-ring FKM 75 Compound 51414

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

You mainly use the black FKM* X-ring from ERIKS as a seal for lubricating and hydraulic oils at high temperatures in linear or rotational applications. The characteristics of this X-ring make it the ideal replacement for an O-ring seal in slow, dynamic applications. This seal is widely applicable and often found in the chemicals and hydraulics sectors, and in general industry.

* Viton, the brand name for FKM, may be more familiar to you.

Application

Temperature resistance
This FKM 75 X-ring has an operating temperature range of -20°C to +200°C.

Maximum pressure
Compound 51414 has a Shore A hardness of 75. As a result, this X-ring is suitable for applications with a pressure of up to 80 bars. Refer to the chart below for information on the relationship between pressure, hardness, the seal clearance gap and the groove dimensions. You should always adhere to these guidelines.

At higher pressures, we recommend using back-up rings in addition to an X-ring.

Chemical resistance
This material is an excellent solution for applications that involve lubricating and hydraulic oils. It also offers a good resistance to acids, bases, greases, ageing and UV radiation. Furthermore, FKM is often used in combination with a vacuum. For sealing steam, you should preferably use HNBR or FFKM, depending on the application.


Recommended in: Chemical

Stock item
Product
Material
Colour
Hardness
Compound
Temperature range (°C)
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Clear filter      (341 of the 341 items displayed)
Page Size   
Next
X-ring FKM 75 51414 AS568-BS1806-ISO3601-001 0.74x1.02mm ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-001 0.74x1.02mm ERIKS Item #: 10031716
 
Please login to see prices
X-ring FKM 75 51414 AS568-BS1806-ISO3601-002 1.07x1.27mm ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-002 1.07x1.27mm ERIKS Item #: 10031717
 
Please login to see prices
X-ring FKM 75 51414 AS568-BS1806-ISO3601-102 1.24x2.62mm ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-102 1.24x2.62mm ERIKS Item #: 10031767
 
Please login to see prices
X-ring FKM 75 51414 AS568-BS1806-ISO3601-003 1.42x1.52mm ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-003 1.42x1.52mm ERIKS Item #: 10031718
 
Please login to see prices
X-ring FKM 75 51414 AS568-BS1806-ISO3601-004 1.78x1.78mm ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-004 1.78x1.78mm ERIKS Item #: 10031719
 
Please login to see prices
X-ring FKM 75 51414 AS568-BS1806-ISO3601-103 2.06x2.62mm ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-103 2.06x2.62mm ERIKS Item #: 10031768
 
Please login to see prices
X-ring FKM 75 51414 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS Item #: 10031720
 
Please login to see prices
X-ring FKM 75 51414 AS568-BS1806-ISO3601-104 2.84x2.62mm ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-104 2.84x2.62mm ERIKS Item #: 10031769
 
Please login to see prices
X-ring FKM 75 51414 AS568-BS1806-ISO3601-006 2.9x1.78mm ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-006 2.9x1.78mm ERIKS Item #: 10031721
 
Please login to see prices
X-ring FKM 75 51414 AS568-BS1806-ISO3601-007 3.68x1.78mm ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-007 3.68x1.78mm ERIKS Item #: 10031722
 
Please login to see prices
Stock item
Product
Material
Colour
Hardness
Compound
Temperature range (°C)
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Clear filter      (341 of the 341 items displayed)
Page Size   
Next