ProductPage
Home
Products
Seals
O-rings and accessories
X-rings
[ ]
Back to category
Enlarge
ERIKS
X-ring EPDM 70 Compound 559287
Product documents
Document
Document type
Product Data sheet default
Download
(PDF)
Product overview
Download
Show all items
Application
Recommended in: Food & Beverages
Product: X-ring
Product: X-ring
Material: EPDM
Material: EPDM
Colour: Black
Colour: Black
Hardness: 70
Hardness: 70
Compound: 559287
Compound: 559287
Temperature range (°C): from -50 to 150
Temperature range (°C): from -50 to 150
Approvals/compliances
3-A (3)
EC1935/2004 (3)
FDA 21 CFR 177.2600 (3)
REACH (3)
Swiss LGV 817.02 (3)
Approvals/compliances
Internal diameter (mm)
69.44 (1)
90 (1)
91.67 (1)
Internal diameter (mm)
Cross section (mm)
3.53 (2)
5.33 (1)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
232 (1)
239 (1)
Size according to AS568-BS1806-ISO3601
Clear filter
(3 of the 3 items displayed)
ERIKS
X-ring EPDM 70 559287 AS568-BS1806-ISO3601-232 69.44x3.53mm
ERIKS Item #: 12641149
Compare
Compare
Please login to see prices
50 piece per package
{"itemTrackPD":{ "item_name": "x-ring epdm 70 559287 as568-bs1806-iso3601-232 69.44x3.53mm", "item_id": "gr0000001318563", "material_number": "12641149", "price": "0", "item_brand": "eriks", "item_category":"seals", "item_category2":"o-rings and accessories", "item_category3":"x-rings", "item_category4": "pr_ec010585_0005", "item_variant": "pce", "index": "1", "quantity": "" } }
ERIKS
X-ring EPDM 70 559287 90x5.33mm
ERIKS Item #: 12950081
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "x-ring epdm 70 559287 90x5.33mm", "item_id": "gr0000001482972", "material_number": "12950081", "price": "0", "item_brand": "eriks", "item_category":"seals", "item_category2":"o-rings and accessories", "item_category3":"x-rings", "item_category4": "pr_ec010585_0005", "item_variant": "pce", "index": "2", "quantity": "" } }
ERIKS
X-ring EPDM 70 559287 AS568-BS1806-ISO3601-239 91.67x3.53mm
ERIKS Item #: 12641144
Compare
Compare
Please login to see prices
100 piece per package
{"itemTrackPD":{ "item_name": "x-ring epdm 70 559287 as568-bs1806-iso3601-239 91.67x3.53mm", "item_id": "gr0000001318597", "material_number": "12641144", "price": "0", "item_brand": "eriks", "item_category":"seals", "item_category2":"o-rings and accessories", "item_category3":"x-rings", "item_category4": "pr_ec010585_0005", "item_variant": "pce", "index": "3", "quantity": "" } }
Product: X-ring
Product: X-ring
Material: EPDM
Material: EPDM
Colour: Black
Colour: Black
Hardness: 70
Hardness: 70
Compound: 559287
Compound: 559287
Temperature range (°C): from -50 to 150
Temperature range (°C): from -50 to 150
Approvals/compliances
3-A (3)
EC1935/2004 (3)
FDA 21 CFR 177.2600 (3)
REACH (3)
Swiss LGV 817.02 (3)
Approvals/compliances
Internal diameter (mm)
69.44 (1)
90 (1)
91.67 (1)
Internal diameter (mm)
Cross section (mm)
3.53 (2)
5.33 (1)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
232 (1)
239 (1)
Size according to AS568-BS1806-ISO3601
Clear filter
(3 of the 3 items displayed)