MILLER
Anschlagschlinge 0.6m
ERIKS Artikelnr. 13229326
Katalog Artikelnr 1: W94D-50016
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "webbing anchorage sling 0.6m",
"item_id": "gr1508089113206489",
"material_number": "13229326",
"price": "16.25",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "webbing anchorage sling 0.6m",
"item_id": "gr1508089113206489",
"material_number": "13229326",
"price": "16.25",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
MILLER
Anschlagschlinge 1m
ERIKS Artikelnr. 13229327
Katalog Artikelnr 1: W94D-50018
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "webbing anchorage sling 1.0m",
"item_id": "gr1508089113206518",
"material_number": "13229327",
"price": "19.74",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "webbing anchorage sling 1.0m",
"item_id": "gr1508089113206518",
"material_number": "13229327",
"price": "19.74",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
MILLER
Anschlagschlinge 1.5m
ERIKS Artikelnr. 12224401
Katalog Artikelnr 1: W94D-50020
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "webbing anchorage sling 1.5m",
"item_id": "gr0000000867427",
"material_number": "12224401",
"price": "27.03",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "webbing anchorage sling 1.5m",
"item_id": "gr0000000867427",
"material_number": "12224401",
"price": "27.03",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}