TRACTEL
Karabinerhaken M31 Inox 80mm
ERIKS Artikelnr. 12511735
Katalog Artikelnr 1: PPE0087160
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "m31t connector, loaded steel, 75mm",
"item_id": "gr0000001089754",
"material_number": "12511735",
"price": "51.59",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr_ec011146_0033_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "m31t connector, loaded steel, 75mm",
"item_id": "gr0000001089754",
"material_number": "12511735",
"price": "51.59",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr_ec011146_0033_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
TRACTEL
Haken M33 140MM RVS
ERIKS Artikelnr. 14238412
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "haak m33 140mm rvs",
"item_id": "g1579278045934616",
"material_number": "14238412",
"price": "68.26",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr_ec011146_0033_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "haak m33 140mm rvs",
"item_id": "g1579278045934616",
"material_number": "14238412",
"price": "68.26",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr_ec011146_0033_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
TRACTEL
Haken M32 100mm RVS
ERIKS Artikelnr. 14238411
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "haak m32 100mm rvs",
"item_id": "g1579278045934652",
"material_number": "14238411",
"price": "60.16",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr_ec011146_0033_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "haak m32 100mm rvs",
"item_id": "g1579278045934652",
"material_number": "14238411",
"price": "60.16",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr_ec011146_0033_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}