|
TORK
Gefaltete Handtücher (15 Päkchen mit je 250 Blatt 290163
ERIKS Artikelnr. 23049260
Katalog Artikelnr 1: PPE0100113
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "gevouw.handdoek (15pk. a 250 vel) 290163",
"item_id": "gr0000000467315",
"material_number": "23049260",
"price": "92.2",
"item_brand": "tork",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"towels and paper",
"item_category4": "pr_rc0207_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gevouw.handdoek (15pk. a 250 vel) 290163",
"item_id": "gr0000000467315",
"material_number": "23049260",
"price": "92.2",
"item_brand": "tork",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"towels and paper",
"item_category4": "pr_rc0207_0007_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TORK
Handtuch singlefold H3, 23x25cm 2 lagen, zz-gefaltet,3750 Blatt, grün
ERIKS Artikelnr. 12380374
Katalog Artikelnr 1: PPE0100114
|
Preis (pro pro Box):
|
{"addToCartPD":{
"item_name": "tork adv hand towel green zigzag 1 doos = 15st",
"item_id": "gr0000001099906",
"material_number": "12380374",
"price": "79.51",
"item_brand": "tork",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"towels and paper",
"item_category4": "pr_rc0207_0007_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tork adv hand towel green zigzag 1 doos = 15st",
"item_id": "gr0000001099906",
"material_number": "12380374",
"price": "79.51",
"item_brand": "tork",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"towels and paper",
"item_category4": "pr_rc0207_0007_jlr",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|