|
FORMAT
Drehteller für Schraubstock 140mm
ERIKS Artikelnr. 23140279
Katalog Artikelnr 1: 50540140
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "turntable for vice 140mm",
"item_id": "gr0000000461326",
"material_number": "23140279",
"price": "112.08",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 140mm",
"item_id": "gr0000000461326",
"material_number": "23140279",
"price": "112.08",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Drehteller für Schraubstock 100mm
ERIKS Artikelnr. 23140212
Katalog Artikelnr 1: 50540100
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "turntable for vice 100mm",
"item_id": "gr0000000610239",
"material_number": "23140212",
"price": "66.23",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 100mm",
"item_id": "gr0000000610239",
"material_number": "23140212",
"price": "66.23",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Drehteller für Schraubstock 160mm
ERIKS Artikelnr. 23140403
Katalog Artikelnr 1: 50540160
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "turntable for vice 160mm",
"item_id": "gr0000000626192",
"material_number": "23140403",
"price": "132.53",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 160mm",
"item_id": "gr0000000626192",
"material_number": "23140403",
"price": "132.53",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Drehteller für Schraubstock 180mm
ERIKS Artikelnr. 23140404
Katalog Artikelnr 1: 50540180
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "turntable for vice 180mm",
"item_id": "gr0000000681838",
"material_number": "23140404",
"price": "137.41",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 180mm",
"item_id": "gr0000000681838",
"material_number": "23140404",
"price": "137.41",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Drehteller für Schraubstock 120mm
ERIKS Artikelnr. 23140278
Katalog Artikelnr 1: 50540120
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "turntable for vice 120mm",
"item_id": "gr0000000756056",
"material_number": "23140278",
"price": "85.36",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 120mm",
"item_id": "gr0000000756056",
"material_number": "23140278",
"price": "85.36",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|