|
FORMAT
Schutzbacke Kunstfaser 120mm
ERIKS Artikelnr. 23140195
Katalog Artikelnr 1: 50290120
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "protective vice plastic 120mm",
"item_id": "gr0000000724906",
"material_number": "23140195",
"price": "44.02",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0028_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "protective vice plastic 120mm",
"item_id": "gr0000000724906",
"material_number": "23140195",
"price": "44.02",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0028_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schutzbacke Kunstfaser 140mm
ERIKS Artikelnr. 23140196
Katalog Artikelnr 1: 50290140
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "protective vice plastic 140mm",
"item_id": "gr0000000637328",
"material_number": "23140196",
"price": "47.16",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0028_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "protective vice plastic 140mm",
"item_id": "gr0000000637328",
"material_number": "23140196",
"price": "47.16",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0028_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schutzbacke Kunstfaser 160mm
ERIKS Artikelnr. 23140197
Katalog Artikelnr 1: 50290160
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "protective vice plastic 160mm",
"item_id": "gr0000000695292",
"material_number": "23140197",
"price": "50.31",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0028_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "protective vice plastic 160mm",
"item_id": "gr0000000695292",
"material_number": "23140197",
"price": "50.31",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0028_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|