|
FORMAT
Parallelschraubstock mit Rohrspannbacke 120mm
ERIKS Artikelnr. 23140420
Katalog Artikelnr 1: 50140120
Katalog Artikelnr 2: 23140420
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice with pipe claming jaw 120mm",
"item_id": "gr0000000712074",
"material_number": "23140420",
"price": "235.18",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with pipe claming jaw 120mm",
"item_id": "gr0000000712074",
"material_number": "23140420",
"price": "235.18",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0023_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock mit Rohrspannbacke 140mm
ERIKS Artikelnr. 23140421
Katalog Artikelnr 1: 50140140
Katalog Artikelnr 2: 23140421
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice with pipe claming jaw 140mm",
"item_id": "gr0000000623101",
"material_number": "23140421",
"price": "312.91",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with pipe claming jaw 140mm",
"item_id": "gr0000000623101",
"material_number": "23140421",
"price": "312.91",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0023_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock mit Rohrspannbacke 160mm
ERIKS Artikelnr. 23140422
Katalog Artikelnr 1: 50140160
Katalog Artikelnr 2: 23140422
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice with pipe claming jaw 160mm",
"item_id": "gr0000000663262",
"material_number": "23140422",
"price": "387.69",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with pipe claming jaw 160mm",
"item_id": "gr0000000663262",
"material_number": "23140422",
"price": "387.69",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0023_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|