|
FORMAT
Diamant-Schleiftopf 11V9 Ø 100mm D126
ERIKS Artikelnr. 23428220
Katalog Artikelnr 1: 80230020
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "diamond grinding wheel 11v9 ø 100mm d126",
"item_id": "gr0000000766770",
"material_number": "23428220",
"price": "183.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0173_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diamond grinding wheel 11v9 ø 100mm d126",
"item_id": "gr0000000766770",
"material_number": "23428220",
"price": "183.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0173_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Diamant-Schleiftopf 11V9 Ø 100mm D76
ERIKS Artikelnr. 23428219
Katalog Artikelnr 1: 80230010
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "diamond grinding wheel 11v9 ø 100mm d76",
"item_id": "gr0000000671080",
"material_number": "23428219",
"price": "183.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0173_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diamond grinding wheel 11v9 ø 100mm d76",
"item_id": "gr0000000671080",
"material_number": "23428219",
"price": "183.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0173_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|