|
GEDORE
Band für Bandschlüssel 220mm 480x25mm
ERIKS Artikelnr. 12055997
Katalog Artikelnr 1: 69720480
Katalog Artikelnr 2: 12055997
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "belt for belt wrench 220mm 480x25mm",
"item_id": "gr0000000732388",
"material_number": "12055997",
"price": "15.08",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0147",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt for belt wrench 220mm 480x25mm",
"item_id": "gr0000000732388",
"material_number": "12055997",
"price": "15.08",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0147",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Band für Bandschlüssel 285mm 900x25mm
ERIKS Artikelnr. 23900721
Katalog Artikelnr 1: 69720900
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "belt for belt wrench 285mm 900x25mm",
"item_id": "gr0000000504290",
"material_number": "23900721",
"price": "20.87",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0147",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt for belt wrench 285mm 900x25mm",
"item_id": "gr0000000504290",
"material_number": "23900721",
"price": "20.87",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0147",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|