|
REMA
Werkstattkran Typ GWK Traglast 500kg
ERIKS Artikelnr. 23796157
Katalog Artikelnr 1: 11602206
Katalog Artikelnr 2: 11602206
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop crane, type gwk, load capacity 500kg",
"item_id": "gr0000000873470",
"material_number": "23796157",
"price": "875",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop crane, type gwk, load capacity 500kg",
"item_id": "gr0000000873470",
"material_number": "23796157",
"price": "875",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Werkstattkran Typ GWK Traglast 1000kg
ERIKS Artikelnr. 23796158
Katalog Artikelnr 1: 11602207
Katalog Artikelnr 2: 11602207
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop crane, type gwk, load capacity 1000kg",
"item_id": "gr0000000891762",
"material_number": "23796158",
"price": "1125",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop crane, type gwk, load capacity 1000kg",
"item_id": "gr0000000891762",
"material_number": "23796158",
"price": "1125",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Werkstattkran Typ GWK Traglast 2000kg
ERIKS Artikelnr. 23796159
Katalog Artikelnr 1: 11602208
Katalog Artikelnr 2: 11602208
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop crane, type gwk, load capacity 2000kg",
"item_id": "gr0000000893031",
"material_number": "23796159",
"price": "1550",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop crane, type gwk, load capacity 2000kg",
"item_id": "gr0000000893031",
"material_number": "23796159",
"price": "1550",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|