|
REMA
Ladegabel mit automatischer Kompensation Traglast 1000kg
ERIKS Artikelnr. 23795666
Katalog Artikelnr 1: 8503142203
Katalog Artikelnr 2: 30245749
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "loading fork with automatic compensation, load capacity 1000kg",
"item_id": "gr0000000895054",
"material_number": "23795666",
"price": "1100",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "loading fork with automatic compensation, load capacity 1000kg",
"item_id": "gr0000000895054",
"material_number": "23795666",
"price": "1100",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Palettenhaken mit automatischem Ausgleich Traglast 2000kg
ERIKS Artikelnr. 23795667
Katalog Artikelnr 1: 8503142204
Katalog Artikelnr 2: 11602187
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pallet hooks with automatic balancing, load capacity 2000kg",
"item_id": "gr0000000545391",
"material_number": "23795667",
"price": "1475",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pallet hooks with automatic balancing, load capacity 2000kg",
"item_id": "gr0000000545391",
"material_number": "23795667",
"price": "1475",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|