|
REMA
Palettenhaken mit manuellem Ausgleich Traglast 1000kg
ERIKS Artikelnr. 23795662
Katalog Artikelnr 1: 8503142199
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pallet hooks with manual balancing, load capacity 1000kg",
"item_id": "gr0000000890581",
"material_number": "23795662",
"price": "975",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pallet hooks with manual balancing, load capacity 1000kg",
"item_id": "gr0000000890581",
"material_number": "23795662",
"price": "975",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Palettenhaken mit manuellem Ausgleich Traglast 2000kg
ERIKS Artikelnr. 23795663
Katalog Artikelnr 1: 8503142200
Katalog Artikelnr 2: 30245754
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pallet hooks with manual balancing, load capacity 2000kg",
"item_id": "gr0000000887128",
"material_number": "23795663",
"price": "1300",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pallet hooks with manual balancing, load capacity 2000kg",
"item_id": "gr0000000887128",
"material_number": "23795663",
"price": "1300",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Ladegabel mit manueller Kompensation Traglast 3000kg
ERIKS Artikelnr. 23795664
Katalog Artikelnr 1: 8503142201
Katalog Artikelnr 2: 30245755
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "loading fork with manual compensation, load capacity 3000kg",
"item_id": "gr0000000874292",
"material_number": "23795664",
"price": "1550",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "loading fork with manual compensation, load capacity 3000kg",
"item_id": "gr0000000874292",
"material_number": "23795664",
"price": "1550",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|