|
REMA
Schleusenwinde Typ 311 Traglast 1500kg
ERIKS Artikelnr. 23795069
Katalog Artikelnr 1: 3024.5796
Katalog Artikelnr 2: 30245796
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "locking jack type 311, load capacity 1500kg",
"item_id": "gr0000000879861",
"material_number": "23795069",
"price": "508.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "locking jack type 311, load capacity 1500kg",
"item_id": "gr0000000879861",
"material_number": "23795069",
"price": "508.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Schleusenwinde Typ 311 Traglast 5000kg
ERIKS Artikelnr. 23795071
Katalog Artikelnr 1: 3024.5798
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "locking jack type 311, load capacity 5000kg",
"item_id": "gr0000000543959",
"material_number": "23795071",
"price": "761.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "locking jack type 311, load capacity 5000kg",
"item_id": "gr0000000543959",
"material_number": "23795071",
"price": "761.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|