|
REMA
Transportrollwagen TRV 10 Traglast 1000kg
ERIKS Artikelnr. 23796166
Katalog Artikelnr 1: 8502859748
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "transport trolley trv 10, load capacity 1000kg",
"item_id": "gr0000000889842",
"material_number": "23796166",
"price": "102",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport trolley trv 10, load capacity 1000kg",
"item_id": "gr0000000889842",
"material_number": "23796166",
"price": "102",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Transportroller TRV 20 Traglast 2000kg
ERIKS Artikelnr. 23796167
Katalog Artikelnr 1: 8502859749
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "transport roller trv 20 load capacity 2000kg",
"item_id": "gr0000000895163",
"material_number": "23796167",
"price": "140",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport roller trv 20 load capacity 2000kg",
"item_id": "gr0000000895163",
"material_number": "23796167",
"price": "140",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Transportroller TRV 25 Traglast 2500kg
ERIKS Artikelnr. 23796168
Katalog Artikelnr 1: 8502859750
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "transport roller trv 25 load capacity 2500kg",
"item_id": "gr0000000888439",
"material_number": "23796168",
"price": "102",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport roller trv 25 load capacity 2500kg",
"item_id": "gr0000000888439",
"material_number": "23796168",
"price": "102",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Transportrollwagen TRV 30 Traglast 3000kg
ERIKS Artikelnr. 23796169
Katalog Artikelnr 1: 8502859751
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "transport trolley trv 30 load capacity 3000kg",
"item_id": "gr0000000876980",
"material_number": "23796169",
"price": "147",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport trolley trv 30 load capacity 3000kg",
"item_id": "gr0000000876980",
"material_number": "23796169",
"price": "147",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Transportroller TRV 60 Traglast 6000kg
ERIKS Artikelnr. 23796170
Katalog Artikelnr 1: 8502859752
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "transport roller trv 60 load capacity 6000kg",
"item_id": "gr0000000884564",
"material_number": "23796170",
"price": "235",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport roller trv 60 load capacity 6000kg",
"item_id": "gr0000000884564",
"material_number": "23796170",
"price": "235",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|