|
REMA
Scherenhebebühne Hublast 1000kg
ERIKS Artikelnr. 23795838
Katalog Artikelnr 1: 23795838
Katalog Artikelnr 2: 23795838
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "scissors lift, lift capacity 1000kg",
"item_id": "gr0000000876679",
"material_number": "23795838",
"price": "970",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scissors lift, lift capacity 1000kg",
"item_id": "gr0000000876679",
"material_number": "23795838",
"price": "970",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Scherenhebebühne Hublast 750kg
ERIKS Artikelnr. 23795836
Katalog Artikelnr 1: 3020.1126
Katalog Artikelnr 2: 30201126
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "scissors lift, lift capacity 750kg",
"item_id": "gr0000000882243",
"material_number": "23795836",
"price": "805",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scissors lift, lift capacity 750kg",
"item_id": "gr0000000882243",
"material_number": "23795836",
"price": "805",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Scherenhebebühne Hublast 500kg
ERIKS Artikelnr. 23795835
Katalog Artikelnr 1: 23181149
Katalog Artikelnr 2: 30201124;23181149
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "scissors lift, lift capacity 500kg",
"item_id": "gr0000000875668",
"material_number": "23795835",
"price": "735",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scissors lift, lift capacity 500kg",
"item_id": "gr0000000875668",
"material_number": "23795835",
"price": "735",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|