|
PRESSOL
Messbecher Polyethylen Nenninhalt 1l mit Deckel
ERIKS Artikelnr. 12129415
Katalog Artikelnr 1: 95660010
Katalog Artikelnr 2: 95660010
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "meas. jug polyethylene nom. content 1l with lid",
"item_id": "gr0000000601535",
"material_number": "12129415",
"price": "10.88",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polyethylene nom. content 1l with lid",
"item_id": "gr0000000601535",
"material_number": "12129415",
"price": "10.88",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Messbecher Polyethylen Nenninhalt 2l mit Deckel
ERIKS Artikelnr. 12129416
Katalog Artikelnr 1: 95660020
Katalog Artikelnr 2: 95660020
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "meas. jug polyethylene nom. content 2l with lid",
"item_id": "gr0000000650907",
"material_number": "12129416",
"price": "12.55",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polyethylene nom. content 2l with lid",
"item_id": "gr0000000650907",
"material_number": "12129416",
"price": "12.55",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Messbecher Polyethylen Nenninhalt 3l mit Deckel
ERIKS Artikelnr. 12129417
Katalog Artikelnr 1: 95660030
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "meas. jug polyethylene nom. content 3l with lid",
"item_id": "gr0000000687449",
"material_number": "12129417",
"price": "16.3",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polyethylene nom. content 3l with lid",
"item_id": "gr0000000687449",
"material_number": "12129417",
"price": "16.3",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PRESSOL
Messbecher Polyethylen Nenninhalt 5l mit Deckel
ERIKS Artikelnr. 12129418
Katalog Artikelnr 1: 95660050
Katalog Artikelnr 2: 95660050
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "meas. jug polyethylene nom. content 5l with lid",
"item_id": "gr0000000598716",
"material_number": "12129418",
"price": "22.26",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polyethylene nom. content 5l with lid",
"item_id": "gr0000000598716",
"material_number": "12129418",
"price": "22.26",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|