|
FORMAT
Parallelschraubstock 120mm
ERIKS Artikelnr. 23140416
Katalog Artikelnr 1: 50130120
Katalog Artikelnr 2: 23140416
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice 120mm",
"item_id": "gr0000000468173",
"material_number": "23140416",
"price": "218.67",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice 120mm",
"item_id": "gr0000000468173",
"material_number": "23140416",
"price": "218.67",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0022_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock 160mm
ERIKS Artikelnr. 23140418
Katalog Artikelnr 1: 50130160
Katalog Artikelnr 2: 23140418
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice 160mm",
"item_id": "gr0000000748390",
"material_number": "23140418",
"price": "368.62",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice 160mm",
"item_id": "gr0000000748390",
"material_number": "23140418",
"price": "368.62",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0022_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock 100mm
ERIKS Artikelnr. 23140415
Katalog Artikelnr 1: 50130100
Katalog Artikelnr 2: 23140415
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice 100mm",
"item_id": "gr0000000608345",
"material_number": "23140415",
"price": "186.12",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice 100mm",
"item_id": "gr0000000608345",
"material_number": "23140415",
"price": "186.12",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0022_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock 180mm
ERIKS Artikelnr. 23140419
Katalog Artikelnr 1: 50130180
Katalog Artikelnr 2: 23140419
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice 180mm",
"item_id": "gr0000000675022",
"material_number": "23140419",
"price": "426.93",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice 180mm",
"item_id": "gr0000000675022",
"material_number": "23140419",
"price": "426.93",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0022_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock 140mm
ERIKS Artikelnr. 23140417
Katalog Artikelnr 1: 50130140
Katalog Artikelnr 2: 23140417
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice 140mm",
"item_id": "gr0000000708712",
"material_number": "23140417",
"price": "294.85",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice 140mm",
"item_id": "gr0000000708712",
"material_number": "23140417",
"price": "294.85",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0022_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|