|
REMA
Kistenroller TBV-100B Traglast 400kg
ERIKS Artikelnr. 11601998
Katalog Artikelnr 1: 8503140152
Katalog Artikelnr 2: 30245555;11601998
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "box dolly tbv-100b load capacity 400kg",
"item_id": "gr0000000448845",
"material_number": "11601998",
"price": "210",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "box dolly tbv-100b load capacity 400kg",
"item_id": "gr0000000448845",
"material_number": "11601998",
"price": "210",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Kistenroller TKV-100K Traglast 400kg
ERIKS Artikelnr. 11601997
Katalog Artikelnr 1: 8503140151
Katalog Artikelnr 2: 30245554;11601997
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "box dolly tkv-100k, load capacity 400kg",
"item_id": "gr0000000507083",
"material_number": "11601997",
"price": "214",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "box dolly tkv-100k, load capacity 400kg",
"item_id": "gr0000000507083",
"material_number": "11601997",
"price": "214",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Kistenroller TKV-150K Traglast 600kg
ERIKS Artikelnr. 11601999
Katalog Artikelnr 1: 8503140153
Katalog Artikelnr 2: 30245556;11601999
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "box dolly tkv-150k load capacity 600kg",
"item_id": "gr0000000474630",
"material_number": "11601999",
"price": "166",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "box dolly tkv-150k load capacity 600kg",
"item_id": "gr0000000474630",
"material_number": "11601999",
"price": "166",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|