|
BISON
Bison Bauschaum 500ml Sprühdose
ERIKS Artikelnr. 23168743
Katalog Artikelnr 1: 2
Katalog Artikelnr 2: 23168743
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "purfoam 500ml tin",
"item_id": "gr0000000534861",
"material_number": "23168743",
"price": "10.64",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0050_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "purfoam 500ml tin",
"item_id": "gr0000000534861",
"material_number": "23168743",
"price": "10.64",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0050_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BISON
Bison Bauschaum aer 750ml
ERIKS Artikelnr. 11959950
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bison purschuim aer 750ml",
"item_id": "gr0000000919784",
"material_number": "11959950",
"price": "14.06",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0050_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bison purschuim aer 750ml",
"item_id": "gr0000000919784",
"material_number": "11959950",
"price": "14.06",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0050_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|