|
BISON
Silikonkit Bau weiß 310ml
ERIKS Artikelnr. 11959936
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
12 Stück pro Paket
|
{"addToCartPD":{
"item_name": "silicone sealant construction white 310ml cartridge",
"item_id": "gr0000000919780",
"material_number": "11959936",
"price": "23.75",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silicone sealant construction white 310ml cartridge",
"item_id": "gr0000000919780",
"material_number": "11959936",
"price": "23.75",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BISON
Silikonkit Bau schwarz 310ml
ERIKS Artikelnr. 11959939
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
12 Stück pro Paket
|
{"addToCartPD":{
"item_name": "silicone sealant construction black 310ml cartridge",
"item_id": "gr0000000919781",
"material_number": "11959939",
"price": "23.75",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silicone sealant construction black 310ml cartridge",
"item_id": "gr0000000919781",
"material_number": "11959939",
"price": "23.75",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BISON
Silikonkit Bau grau 310ml
ERIKS Artikelnr. 11959938
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
12 Stück pro Paket
|
{"addToCartPD":{
"item_name": "silicone sealant construction grey 310ml cartridge",
"item_id": "gr0000000496883",
"material_number": "11959938",
"price": "23.75",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silicone sealant construction grey 310ml cartridge",
"item_id": "gr0000000496883",
"material_number": "11959938",
"price": "23.75",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BISON
Silikonkit Bau transparent 310ml
ERIKS Artikelnr. 11959937
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
12 Stück pro Paket
|
{"addToCartPD":{
"item_name": "silicone sealant construction transparent 310ml cartridge",
"item_id": "gr0000000518379",
"material_number": "11959937",
"price": "23.75",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silicone sealant construction transparent 310ml cartridge",
"item_id": "gr0000000518379",
"material_number": "11959937",
"price": "23.75",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BISON
Silikonkit Glas transparent 310ml
ERIKS Artikelnr. 23168246
Katalog Artikelnr 1: 5
Katalog Artikelnr 2: 23168246
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "silicone sealant glass transparent 310ml cartridge",
"item_id": "gr0000000455447",
"material_number": "23168246",
"price": "23.75",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silicone sealant glass transparent 310ml cartridge",
"item_id": "gr0000000455447",
"material_number": "23168246",
"price": "23.75",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BISON
Silikonkit Sanitär S-100 transparent 300ml
ERIKS Artikelnr. 23168247
Katalog Artikelnr 1: 5
Katalog Artikelnr 2: 23168247
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "silicone sealant sanitary s-100 transparent 300ml cartridge",
"item_id": "gr0000000490354",
"material_number": "23168247",
"price": "15.77",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silicone sealant sanitary s-100 transparent 300ml cartridge",
"item_id": "gr0000000490354",
"material_number": "23168247",
"price": "15.77",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BISON
Silikonkit Sanitär weiß 310ml
ERIKS Artikelnr. 23168248
Katalog Artikelnr 1: 5
Katalog Artikelnr 2: 23168248
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "silicone sealant sanitary white 310ml cartridge",
"item_id": "gr0000000528633",
"material_number": "23168248",
"price": "15.77",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silicone sealant sanitary white 310ml cartridge",
"item_id": "gr0000000528633",
"material_number": "23168248",
"price": "15.77",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BISON
Silikonkit Acrylblätter weiß 310ml
ERIKS Artikelnr. 11959935
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
12 Stück pro Paket
|
{"addToCartPD":{
"item_name": "silicone sealant sanitary white 310ml cartridge",
"item_id": "gr0000001099321",
"material_number": "11959935",
"price": "25.94",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silicone sealant sanitary white 310ml cartridge",
"item_id": "gr0000001099321",
"material_number": "11959935",
"price": "25.94",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0053_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|