|
FORMAT
Zirkelmessschieber 200mm
ERIKS Artikelnr. 12128714
Katalog Artikelnr 1: 48230020
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "compass vernier calipers 200mm",
"item_id": "gr0000000537808",
"material_number": "12128714",
"price": "72.65",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0028_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compass vernier calipers 200mm",
"item_id": "gr0000000537808",
"material_number": "12128714",
"price": "72.65",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0028_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Zirkelmessschieber 300mm
ERIKS Artikelnr. 12128715
Katalog Artikelnr 1: 48230030
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "compass vernier calipers 300mm",
"item_id": "gr0000000458837",
"material_number": "12128715",
"price": "94.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0028_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compass vernier calipers 300mm",
"item_id": "gr0000000458837",
"material_number": "12128715",
"price": "94.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0028_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|