|
HELIOS PREISSER
Datenkabel 9-polig Sub-D-Buchse 2m
ERIKS Artikelnr. 23420878
Katalog Artikelnr 1: 40250002
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "data cable 9-pole sub-d bushing 2m",
"item_id": "gr0000000705225",
"material_number": "23420878",
"price": "149.57",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000830_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "data cable 9-pole sub-d bushing 2m",
"item_id": "gr0000000705225",
"material_number": "23420878",
"price": "149.57",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000830_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|