|
FORMAT
Anreiß-Messschieber 160mm
ERIKS Artikelnr. 12255878
Katalog Artikelnr 1: 40500016
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "marking calipers 160mm",
"item_id": "gr0000001285037",
"material_number": "12255878",
"price": "255.02",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0038_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "marking calipers 160mm",
"item_id": "gr0000001285037",
"material_number": "12255878",
"price": "255.02",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0038_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Anreiß-Messschieber 250mm
ERIKS Artikelnr. 12255879
Katalog Artikelnr 1: 40500025
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "marking calipers 250mm",
"item_id": "gr0000001284392",
"material_number": "12255879",
"price": "330.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0038_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "marking calipers 250mm",
"item_id": "gr0000001284392",
"material_number": "12255879",
"price": "330.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0038_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Anreiß-Messschieber 300mm
ERIKS Artikelnr. 12255880
Katalog Artikelnr 1: 40500030
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "marking calipers 300mm",
"item_id": "gr0000001284389",
"material_number": "12255880",
"price": "415.58",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0038_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "marking calipers 300mm",
"item_id": "gr0000001284389",
"material_number": "12255880",
"price": "415.58",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0038_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|