|
FORMAT
Messschieber Werkstatt IP65 digital mit Spitze 300mm
ERIKS Artikelnr. 12737933
Katalog Artikelnr 1: 40610301
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers ip65 digital with point 300mm",
"item_id": "gr0000001365944",
"material_number": "12737933",
"price": "818.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1444290135058",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers ip65 digital with point 300mm",
"item_id": "gr0000001365944",
"material_number": "12737933",
"price": "818.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1444290135058",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt IP65 digital mit Spitze 500mm
ERIKS Artikelnr. 12737936
Katalog Artikelnr 1: 40610501
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers ip65 digital with point 500mm",
"item_id": "gr0000001363074",
"material_number": "12737936",
"price": "1538.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1444290135058",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers ip65 digital with point 500mm",
"item_id": "gr0000001363074",
"material_number": "12737936",
"price": "1538.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1444290135058",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt IP65 digital mit Spitze 1000m
ERIKS Artikelnr. 12737939
Katalog Artikelnr 1: 40611001
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers ip65 digital with point 1000m",
"item_id": "gr0000001362969",
"material_number": "12737939",
"price": "2354.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1444290135058",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers ip65 digital with point 1000m",
"item_id": "gr0000001362969",
"material_number": "12737939",
"price": "2354.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1444290135058",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|