|
FORMAT
Tiefenmessschieber digital 200mm
ERIKS Artikelnr. 23421050
Katalog Artikelnr 1: 40801200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "depth gauge digital 200mm",
"item_id": "gr0000000700237",
"material_number": "23421050",
"price": "532.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0048_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge digital 200mm",
"item_id": "gr0000000700237",
"material_number": "23421050",
"price": "532.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0048_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Tiefenmessschieber digital 300mm
ERIKS Artikelnr. 23421051
Katalog Artikelnr 1: 40801300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "depth gauge digital 300mm",
"item_id": "gr0000000600793",
"material_number": "23421051",
"price": "618.16",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0048_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge digital 300mm",
"item_id": "gr0000000600793",
"material_number": "23421051",
"price": "618.16",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0048_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Tiefenmessschieber digital 150mm
ERIKS Artikelnr. 14567894
Katalog Artikelnr 1: 40801150
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "depth gauge digital 150mm",
"item_id": "g1579278039566648",
"material_number": "14567894",
"price": "497.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0048_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge digital 150mm",
"item_id": "g1579278039566648",
"material_number": "14567894",
"price": "497.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0048_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|