|
FORMAT
Messschieber Werkstatt digital Feineinstellung 300mm
ERIKS Artikelnr. 23420982
Katalog Artikelnr 1: 40580300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital fine adjustment 300mm",
"item_id": "gr0000000494842",
"material_number": "23420982",
"price": "834.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0042_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital fine adjustment 300mm",
"item_id": "gr0000000494842",
"material_number": "23420982",
"price": "834.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0042_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt digital Feineinstellung 500mm
ERIKS Artikelnr. 23420983
Katalog Artikelnr 1: 40580500
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital fine adjustment 500mm",
"item_id": "gr0000000522194",
"material_number": "23420983",
"price": "1175.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0042_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital fine adjustment 500mm",
"item_id": "gr0000000522194",
"material_number": "23420983",
"price": "1175.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0042_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt digital Feineinstellung 1000m
ERIKS Artikelnr. 12596266
Katalog Artikelnr 1: 40581000
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital fine adjustment 1000m",
"item_id": "gr0000001264927",
"material_number": "12596266",
"price": "2125.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0042_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital fine adjustment 1000m",
"item_id": "gr0000001264927",
"material_number": "12596266",
"price": "2125.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0042_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt digital Feineinstellung 800mm
ERIKS Artikelnr. 12596265
Katalog Artikelnr 1: 40580800
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital fine adjustment 800mm",
"item_id": "gr0000001268075",
"material_number": "12596265",
"price": "1842.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0042_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital fine adjustment 800mm",
"item_id": "gr0000001268075",
"material_number": "12596265",
"price": "1842.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0042_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|