|
FORMAT
Messschieber Werkstatt digital ohne Spitze 300mm
ERIKS Artikelnr. 12596257
Katalog Artikelnr 1: 40560300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital with point 300mm",
"item_id": "gr0000001264614",
"material_number": "12596257",
"price": "650.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0040_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital with point 300mm",
"item_id": "gr0000001264614",
"material_number": "12596257",
"price": "650.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0040_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt digital ohne Spitze 500mm
ERIKS Artikelnr. 12596258
Katalog Artikelnr 1: 40560500
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital with point 500mm",
"item_id": "gr0000001263548",
"material_number": "12596258",
"price": "982.07",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0040_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital with point 500mm",
"item_id": "gr0000001263548",
"material_number": "12596258",
"price": "982.07",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0040_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt digital ohne Spitze 1000m
ERIKS Artikelnr. 12596260
Katalog Artikelnr 1: 40561000
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital with point 1000m",
"item_id": "gr0000001263345",
"material_number": "12596260",
"price": "1979.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0040_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital with point 1000m",
"item_id": "gr0000001263345",
"material_number": "12596260",
"price": "1979.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0040_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt digital ohne Spitze 800mm
ERIKS Artikelnr. 12596259
Katalog Artikelnr 1: 40560800
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital with point 800mm",
"item_id": "gr0000001263352",
"material_number": "12596259",
"price": "1556.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0040_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital with point 800mm",
"item_id": "gr0000001263352",
"material_number": "12596259",
"price": "1556.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0040_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|