|
FORMAT
Stützteller Gummi M14 115mm
ERIKS Artikelnr. 23428695
Katalog Artikelnr 1: 82500115
Katalog Artikelnr 2: 23153934
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rubber backing pad m14 115mm",
"item_id": "gr0000000734253",
"material_number": "23428695",
"price": "6.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber backing pad m14 115mm",
"item_id": "gr0000000734253",
"material_number": "23428695",
"price": "6.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Stützteller Gummi M14 125mm
ERIKS Artikelnr. 23428696
Katalog Artikelnr 1: 82500125
Katalog Artikelnr 2: 23428696
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rubber backing pad m14 125mm",
"item_id": "gr0000000638867",
"material_number": "23428696",
"price": "7.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber backing pad m14 125mm",
"item_id": "gr0000000638867",
"material_number": "23428696",
"price": "7.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Stützteller Gummi M14 180mm
ERIKS Artikelnr. 23428697
Katalog Artikelnr 1: 82500180
Katalog Artikelnr 2: 23428697
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rubber backing pad m14 180mm",
"item_id": "gr0000000685822",
"material_number": "23428697",
"price": "14.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber backing pad m14 180mm",
"item_id": "gr0000000685822",
"material_number": "23428697",
"price": "14.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|