|
DANFOSS
Druckbegrenzungsventil CVGCA 3 W 350 10
ERIKS Artikelnr. 1042311
Katalog Artikelnr 1: 1042311
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pressure relief valve cvgca 3 w 350 10",
"item_id": "gr0000001144132",
"material_number": "1042311",
"price": "282.53",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"slip-in valves",
"item_category3":"",
"item_category4": "pr_rc0264_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve cvgca 3 w 350 10",
"item_id": "gr0000001144132",
"material_number": "1042311",
"price": "282.53",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"slip-in valves",
"item_category3":"",
"item_category4": "pr_rc0264_0023",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
Druckbegrenzungsventil CVGCPA 3 W 350 10
ERIKS Artikelnr. 1042314
Katalog Artikelnr 1: 1042314
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pressure relief valve cvgcpa 3 w 350 10",
"item_id": "gr0000001144790",
"material_number": "1042314",
"price": "282.53",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"slip-in valves",
"item_category3":"",
"item_category4": "pr_rc0264_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve cvgcpa 3 w 350 10",
"item_id": "gr0000001144790",
"material_number": "1042314",
"price": "282.53",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"slip-in valves",
"item_category3":"",
"item_category4": "pr_rc0264_0023",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
Druckbegrenzungsventil CVGC 3 W 350 10
ERIKS Artikelnr. 1042307
Katalog Artikelnr 1: 1042307
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pressure relief valve cvgc 3 w 350 10",
"item_id": "gr0000001144629",
"material_number": "1042307",
"price": "268.06",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"slip-in valves",
"item_category3":"",
"item_category4": "pr_rc0264_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve cvgc 3 w 350 10",
"item_id": "gr0000001144629",
"material_number": "1042307",
"price": "268.06",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"slip-in valves",
"item_category3":"",
"item_category4": "pr_rc0264_0023",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|