ProductPage

GF 3-way coupling in PVC-C/brass Serie: 550 PN16 metric - conical internal thread

Product documents

Document Document type
Product overview

Shape: 3-piece coupling
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Pressure rating: PN16
Connection 2: External thread (BSPT)
Clear filter      (3 of the 3 items displayed)
Sleeve union PVC-C/brass metric - cylindrical external thread BSPT 729.550.907 PN16 25mm x 3/4" GF Sleeve union PVC-C/brass metric - cylindrical external thread BSPT 729.550.907 PN16 25mm x 3/4" ERIKS Item #: 12102451
 
Please login to see prices
Sleeve union PVC-C 723.550.908 PN16 32x1" GF Sleeve union PVC-C 723.550.908 PN16 32x1" ERIKS Item #: 12111320
 
Please login to see prices
Sleeve union PVC-C/brass metric - cylindrical external thread BSPT 723.550.909 PN16 40mm x 1.1/4" GF Sleeve union PVC-C/brass metric - cylindrical external thread BSPT 723.550.909 PN16 40mm x 1.1/4" ERIKS Item #: 10047522
 
Please login to see prices
Shape: 3-piece coupling
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Pressure rating: PN16
Connection 2: External thread (BSPT)
Clear filter      (3 of the 3 items displayed)