ProductPage

GF 3-way coupling in PVC-C/brass Serie: 550 PN16 metric - cylindrical internal thread

Product documents

Document Document type
Product overview

Shape: 3-piece coupling
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Pressure rating: PN16
Connection 2: Internal thread (BSPP)
Clear filter      (2 of the 2 items displayed)
Sleeve union PVC-C/brass metric - cylindrical internal thread BSPP 723.550.507 PN16 25mm x 3/4" GF Sleeve union PVC-C/brass metric - cylindrical internal thread BSPP 723.550.507 PN16 25mm x 3/4" ERIKS Item #: 12362326
 
Please login to see prices
Sleeve union PVC-C/brass metric - cylindrical internal thread BSPP 723.550.510 PN16 50mm x 1.1/2" GF Sleeve union PVC-C/brass metric - cylindrical internal thread BSPP 723.550.510 PN16 50mm x 1.1/2" ERIKS Item #: 12037858
 
Please login to see prices
Shape: 3-piece coupling
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Pressure rating: PN16
Connection 2: Internal thread (BSPP)
Clear filter      (2 of the 2 items displayed)