BRAUNWARTH Accessories for hose reel SHV
Product documents
Document | Document type |
---|---|
Product overview |
Swivelling wall plate for automatic hose reel.
• Robust steel reel
Surface plastic coated in blue/grey.
suitable for oil, water and compressed air.
• For hose lengths 20–50 m
With recall spring made of finest spring steel.
• Easy handling
Effortless hose replacement, supplied optionally with or without hose.
• Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
2x locking options in each rotation, maintenance-free ball bearing,
axle made of brass.
• Technical data
Operating pressure: device up to 30 bar.
BRAUNWARTH
Roller guide BZ 174
ERIKS Item #: 11153418
Catalogue item no 1: 3061.5385 |
Please login to see prices | ||
BRAUNWARTH
Roller guide BZ 415
ERIKS Item #: 11238929
Catalogue item no 1: 3061.5386 |
Please login to see prices | ||
BRAUNWARTH
Wall plate, swivelling BZ 162
ERIKS Item #: 11104894
Catalogue item no 1: 3061.5381 |
Please login to see prices |