ItemPage
PCE

Accordion roller conveyor, width 300 1.76-4.35m

ERIKS item #:     23863522

Catalogue item no 1: 3020.8901

EAN:     4030127101508

Manufacturer partnumber: 02646

 
Price (Per piece):
€1,151.86
Login to see your conditions

Scissor roller guide, series 12000, steel roll Ø 50 mm

•    Variable and adjustable
Extendable conveyor length.
Adjustable height (H 720–1150 mm).
Flexible route guidance, formation of curves possible.
All steel parts galvanised.
Mobile using castors with parking brake.
Roll graduation: 52 to approx. 150 mm progressive, depending on extended length.
Small roll graduation: 32 to approx. 150 mm progressive, depending on extended length.

Product features    

Attribute     Value    
Width (mm) 300
Diameter (mm) 50
Material Steel
Length (mm) from 1760 to 4350
Load capacity (kg) 100
Number of rolls (pce) 1
Number of legs (pce) 3

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team