ProductPage

SPIRAX SARCO Vent with integrated valve fig. ductile cast iron internal thread

Product documents

Document Document type
Product overview

Application

  • Water.
  • Automatic water vents ensure that air and other non-condensable gases are removed from the water.

Technical information
Housing material: Ductile cast iron
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating flange: PN16
Clear filter      (2 of the 2 items displayed)
Air vent with integrated valve fig. 490 ductile cast iron/stainless steel/FPM maximum 14 bar PN16 1/2" BSPP SPIRAX SARCO Air vent with integrated valve fig. 490 ductile cast iron/stainless steel/FPM maximum 14 bar PN16 1/2" BSPP ERIKS Item #: 11811303
 
Please login to see prices
Air vent with integrated valve fig. 490 ductile cast iron/stainless steel/FPM maximum 14 bar PN16 3/4" BSPP SPIRAX SARCO Air vent with integrated valve fig. 490 ductile cast iron/stainless steel/FPM maximum 14 bar PN16 3/4" BSPP ERIKS Item #: 11811304
 
Please login to see prices
Housing material: Ductile cast iron
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating flange: PN16
Clear filter      (2 of the 2 items displayed)