ProductPage

SPIRAX SARCO Water separator Type: 1085 Series: S1 cast iron nodular internal thread

Product documents

Document Document type
Product overview

Application

Steam installations.
Compressed air systems.

operation principle
Tables
Housing material: Ductile cast iron
Connection: Internal thread (BSPP)
Nominal inner diameter
Max. operating pressure (bar): 16
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (3 of the 3 items displayed)
Water separator fig. 1085 ductile iron 1/2"BSPP SPIRAX SARCO Water separator fig. 1085 ductile iron 1/2"BSPP ERIKS Item #: 11811988
 
Please login to see prices
Water separator fig. 1085 ductile iron 3/4"BSPP SPIRAX SARCO Water separator fig. 1085 ductile iron 3/4"BSPP ERIKS Item #: 11811990
 
Please login to see prices
Water separator fig. 1085 ductile iron 1"BSPP SPIRAX SARCO Water separator fig. 1085 ductile iron 1"BSPP ERIKS Item #: 11811983
 
Please login to see prices
Housing material: Ductile cast iron
Connection: Internal thread (BSPP)
Nominal inner diameter
Max. operating pressure (bar): 16
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (3 of the 3 items displayed)