ProductPage

KEMPER System coupling Series: 476 08 Type: 3332KC Bronze Suitable for: Regulating valve KIWA Internal thread (BSPP)/External thread (BSPP)

Product documents

Document Document type
Product overview

Application

  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.

Recommended in: Utilities

Technical information
Model: Threaded nipple
Material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Nominal inner diameter 2
Connection 2: External thread (BSPP)
Pressure rating: PN16
Sealing: EPDM
Clear filter      (7 of the 7 items displayed)
System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 3/4"-1/2" KEMPER System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 3/4"-1/2" ERIKS Item #: 13282718
 
Please login to see prices
System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 1"-3/4" KEMPER System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 1"-3/4" ERIKS Item #: 13282717
 
Please login to see prices
System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 1.1/4"-1" KEMPER System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 1.1/4"-1" ERIKS Item #: 13212742
 
Please login to see prices
System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 1.1/2"-1.1/4" KEMPER System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 1.1/2"-1.1/4" ERIKS Item #: 13462996
 
Please login to see prices
System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 1.3/4"-1.1/2" KEMPER System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 1.3/4"-1.1/2" ERIKS Item #: 12225250
 
Please login to see prices
System coupling Series: 476 12 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 3"-2.1/2" KEMPER System coupling Series: 476 12 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 3"-2.1/2" ERIKS Item #: 13462995
 
Please login to see prices
System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 2.3/8"-2" KEMPER System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 2.3/8"-2" ERIKS Item #: 13282715
 
Please login to see prices
Model: Threaded nipple
Material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Nominal inner diameter 2
Connection 2: External thread (BSPP)
Pressure rating: PN16
Sealing: EPDM
Clear filter      (7 of the 7 items displayed)