ProductPage

KEMPER System coupling Series: 476 14 Type: 3332KD Bronze Suitable for: Regulating valve KIWA Internal thread (BSPP)/Soldered end

Product documents

Document Document type
Product overview

Application

  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.

Recommended in: Utilities

Technical information
Model: Pressfitting
Material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Nominal inner diameter 2
Connection 2: Soldered end
Pressure rating: PN16
Sealing: EPDM
Clear filter      (5 of the 5 items displayed)
System coupling Series: 476 14 Type: 3332KD Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 3/4"-15 mm KEMPER System coupling Series: 476 14 Type: 3332KD Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 3/4"-15 mm ERIKS Item #: 13462994
 
Please login to see prices
System coupling Series: 476 14 Type: 3332KD Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1"-22 mm KEMPER System coupling Series: 476 14 Type: 3332KD Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1"-22 mm ERIKS Item #: 13462992
 
Please login to see prices
System coupling Series: 476 14 Type: 3332KD Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1.1/4"-28 mm KEMPER System coupling Series: 476 14 Type: 3332KD Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1.1/4"-28 mm ERIKS Item #: 13462993
 
Please login to see prices
System coupling Series: 476 14 Type: 3332KD Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 2"-42 mm KEMPER System coupling Series: 476 14 Type: 3332KD Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 2"-42 mm ERIKS Item #: 12316716
 
Please login to see prices
System coupling Series: 476 14 Type: 3332KD Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 2"-54 mm KEMPER System coupling Series: 476 14 Type: 3332KD Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 2"-54 mm ERIKS Item #: 13463001
 
Please login to see prices
Model: Pressfitting
Material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Nominal inner diameter 2
Connection 2: Soldered end
Pressure rating: PN16
Sealing: EPDM
Clear filter      (5 of the 5 items displayed)