ProductPage

Ball check valve fig. 2630 nodular cast iron flange

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Tables
Stock item
Norm: EN (DIN)
Construction type: Free-flow
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating
Built-in length (mm)
Valve shape
Clear filter      (19 of the 19 items displayed)
Page Size   
Next
Ball check valve fig. 2630 nodular cast iron/NBR floating ball PN16 DN40 Ball check valve fig. 2630 nodular cast iron/NBR floating ball PN16 DN40 ERIKS Item #: 13175085
 
Please login to see prices
Ball check valve fig. 2630 nodular cast iron/NBR sinking ball PN16 DN40 Ball check valve fig. 2630 nodular cast iron/NBR sinking ball PN16 DN40 ERIKS Item #: 12160584
 
Please login to see prices
Ball check valve fig. 2630 nodular cast iron/NBR floating ball PN16 DN50 Ball check valve fig. 2630 nodular cast iron/NBR floating ball PN16 DN50 ERIKS Item #: 13310604
 
Please login to see prices
Ball check valve fig. 2630 nodular cast iron/NBR sinking ball PN16 DN50 Ball check valve fig. 2630 nodular cast iron/NBR sinking ball PN16 DN50 ERIKS Item #: 12160585
 
Please login to see prices
Ball check valve fig. 2630 nodular cast iron/NBR floating ball PN16 DN65 Ball check valve fig. 2630 nodular cast iron/NBR floating ball PN16 DN65 ERIKS Item #: 13374482
 
Please login to see prices
Ball check valve fig. 2630 nodular cast iron/NBR sinking ball PN16 DN65 Ball check valve fig. 2630 nodular cast iron/NBR sinking ball PN16 DN65 ERIKS Item #: 12160586
 
Please login to see prices
Ball check valve fig. 2630 nodular cast iron/NBR floating ball PN16 DN80 Ball check valve fig. 2630 nodular cast iron/NBR floating ball PN16 DN80 ERIKS Item #: 13359117
 
Please login to see prices
Ball check valve fig. 2630 nodular cast iron/NBR sinking ball PN16 DN80 Ball check valve fig. 2630 nodular cast iron/NBR sinking ball PN16 DN80 ERIKS Item #: 12160587
 
Please login to see prices
Ball check valve fig. 2630 nodular cast iron/NBR floating ball PN16 DN100 Ball check valve fig. 2630 nodular cast iron/NBR floating ball PN16 DN100 ERIKS Item #: 13307929
 
Please login to see prices
Ball check valve fig. 2630 nodular cast iron/NBR sinking ball PN16 DN100 Ball check valve fig. 2630 nodular cast iron/NBR sinking ball PN16 DN100 ERIKS Item #: 12160588
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Free-flow
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating
Built-in length (mm)
Valve shape
Clear filter      (19 of the 19 items displayed)
Page Size   
Next

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team