ItemPage
PCE

ECON Ball float steam trap 5931E steel maximum 4.5bar PN40 DN15

Type: 5931E

ERIKS item #:     12714906

Econosto item #: 673382

EAN:     8716901073884

Product features    

Attribute     Value    
Material Carbon Steel
Nominal inner diameter DN 15
Pressure rating PN 40
Max. pressure difference (bar) 4.5
Connections Flange
Pressure rating flange PN 40
Figure number ERIKS groep 5931E
Material quality 1.0619
With automatic de-aerator Yes
For horizontal installation Yes
For vertical installation No
Material cover 1.0619
Material insert 1.4301
Material, packing 1 Graphite
Seat material 1.4006
Material disc 1.4125

Product documents

Document type Document type
Product Manual Instruction and operation manual  (PDF)