ItemPage
PCE

ECON Ball float steam trap 5931E steel maximum 4.5bar PN40 DN40

Type: 5931E

ERIKS item #:     12714910

Econosto item #: 673386

EAN:     8716901073938

Product features    

Attribute     Value    
Material Carbon Steel
Nominal inner diameter DN 40
Pressure rating PN 40
Max. pressure difference (bar) 4.5
Connections Flange
Pressure rating flange PN 40
Figure number ERIKS groep 5931E
Material quality 1.0619
With automatic de-aerator Yes
For horizontal installation Yes
For vertical installation No
Material cover 1.0619
Material insert 1.4301
Material, packing 1 Graphite
Seat material 1.4308
Material disc 1.4021

Product documents

Document type Document type
Product Manual Instruction and operation manual  (PDF)