ItemPage
PCE

ECON Ball float steam trap fig. 2931E cast iron nodular H maximum 4.5 bar PN16 DN25

Type: 2931E

ERIKS item #:     12714873

Econosto item #: 673349

EAN:     8716901078667

Product features    

Attribute     Value    
Material Cast iron nodular
Nominal inner diameter DN 25
Pressure rating PN 16
Max. pressure difference (bar) 4.5
Connections Flange
Pressure rating flange PN 16
Figure number ERIKS groep 2931E
Material quality EN-JS1030
With automatic de-aerator Yes
For horizontal installation Yes
For vertical installation No
Material cover EN-JS1030
Material insert 1.4301
Material, packing 1 Graphite
Seat material 1.4006
Material disc 1.4125

Product documents

Document type Document type
Product Manual Instruction and operation manual  (PDF)