ProductPage

SKF Agri-Hub Series: BAA

Product documents

Document Document type
Product URL default Download    URL
Product overview

The SKF Agri Hub is a fully integrated hub bearing system, greased and sealed for the life of the unit. These hub units have a flanged outer ring that is pre-drilled and tapped to accommodate a disc. The stationary inner ring is fitted with a threaded stub shaft for easy mounting onto virtually any implement arm.

Main features

  • Anti string system flange shape
  • Anti straw, Arizona dust and stones labyrinth
  • High performance sealing to prevent water, snow, mud, dust ingress
  • High capacity bearing with rigid design to withstand shock loads
  • Plating corrosion (CR VI-free) resistant to jet cleaning and fertilizers
  • Anti contamination cap for disc replacement
Typical application conditions
  • Tractor speed: 5–20 km/h
  • Disc speed: 90–350 rpm
  • Disc diameter: 300 to 800 mm
  • Loading: maximum 3 kN (applied on top of the disc)
  • Temperature: –20 to +50 °C (static –50 °C)
  • Harsh working conditions: straw, strings, stones, fertilizers, mud, dust, water, snow and jet cleaning
Mounting instructions
  • Screws mounting torque: 100 Nm
  • Nut torque: 300 Nm
  • Self locking nut

Construction type: Round
Width (mm)
Housing material: Steel, zinc plated
Clear filter      (4 of the 4 items displayed)
Agri-Hub BAA 0003 SKF Agri-Hub BAA 0003 ERIKS Item #: 13199454
 
Price (Per piece):
€101.61
Agri-Hub BAA-0004 SKF Agri-Hub BAA-0004 ERIKS Item #: 13199455
 
Price (Per piece):
€104.52
Agri-Hub BAA-0006 SKF Agri-Hub BAA-0006 ERIKS Item #: 13199456
 
Price (Per piece):
€110.32
Agri-Hub BAA-0012 SKF Agri-Hub BAA-0012 ERIKS Item #: 13199457
 
Price (Per piece):
€119.03
Construction type: Round
Width (mm)
Housing material: Steel, zinc plated
Clear filter      (4 of the 4 items displayed)