ItemPage
PCE

FAG Miniature ball bearing open 608

Type: 608

ERIKS item #:     23525796

EAN:     4012801202169

Manufacturer partnumber: 608

 
Price (Per piece):
€3.25
Login to see your conditions
10 per package

Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Sheet steel cage.

Product features    

Attribute     Value    
Execution Single row
Inner diameter (mm) 8
Outer diameter (mm) 22
Width (mm) 7
Material Steel
Sealing Open
Internal clearance CN (normal)
Cage Steel
Running accuracy Standard
Lubrication Standard
Groove type No
Dynamic load rating (kN) 3.5
Static load rating (kN) 1.37