ItemPage
PCE

FAG Miniature ball bearing open 626

Type: 626

ERIKS item #:     13018058

EAN:     4012801204323

Manufacturer partnumber: 626

 
Price (Per piece):
€3.52
Login to see your conditions
10 per package

Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Sheet steel cage.

Product features    

Attribute     Value    
Execution Single row
Inner diameter (mm) 6
Outer diameter (mm) 19
Width (mm) 6
Material Steel
Sealing Open
Internal clearance CN (normal)
Cage Steel
Running accuracy Standard
Lubrication Standard
Groove type No
With flange No
Dynamic load rating (kN) 2.6
Static load rating (kN) 1.05

Product documents

Document type Document type
Item Data sheet default Download  (PDF)